Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
USB10 Hubbell Jacks, CONN, USB FEED THRU,PANEL MOUNT,10PK
USB10 Hubbell Jacks, CONN, USB FEED THRU,PANEL MOUNT,10PK
This item cannot be canceled or returned
Description
CONN, USB FEED THRU,PANEL MOUNT,10PK
Specifications
Specifications
| Manufacturer Part Number |
USB10 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Jacks |
| Description |
CONN, USB FEED THRU,PANEL MOUNT,10PK |
| Style |
Pass-Through Audio/Video Module |
| Features |
A to B |
| Type |
USB |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |