Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Plugs & Receptacles, Switch Combo Outlets Series
USB102I
Hubbell Plugs & Receptacles, Switch Combo Outlets Series
USB CHRGR SP3W, 2.1A 5V TWO PORT,
This item cannot be canceled or returned
Description
Plugs & Receptacles, Switch Combo Outlets Series
USB CHRGR SP3W, 2.1A 5V TWO PORT,
Switch Combo Outlets Series Information
- Two USB ports,5V DC,type A,class 2.0
- Isolated 15 Amp,120V AC single pole/3‑way switch
- cULus listed to UL20 and UL1310
- USB stainless steel ports rated for minimum 10,000 insertions and removals
Specifications
Specifications
| Manufacturer Part Number |
USB102I |
| Manufacturer |
Hubbell |
| Product Series |
Switch Combo Outlets |
| Family Series |
Hubbell Plugs & Receptacles, Switch Combo Outlets Series |
| Description |
USB CHRGR SP3W, 2.1A 5V TWO PORT, IVORY |
| Voltage |
5 VDC |
| Current Rating |
2.1 A |
| Number of Ports |
2 |
| Color |
Ivory |
| Status Indicator |
No |
| Approvals |
cUL |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
USB102I
Hubbell Plugs & Receptacles, Switch Combo Outlets Series