Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
USB20AC5 Hubbell Plugs & Receptacles, Commercial Grade USB Charger Series, RCPT DUP 20A 125V 5A 5V USB PORT AC
USB20AC5 Hubbell Plugs & Receptacles, Commercial Grade USB Charger Series, RCPT DUP 20A 125V 5A 5V USB PORT AC
This item cannot be canceled or returned
Description
Plugs & Receptacles, Commercial Grade USB Charger Series
RCPT DUP 20A 125V 5A 5V USB PORT AC
Commercial Grade USB Charger Series Information
- Two USB Port
- High Power 5 Amp,5 Volt USB output
- Tamper Resistant
- USB ports rated 10,000 cycles
Specifications
Specifications
| Manufacturer Part Number |
USB20AC5 |
| Manufacturer |
Hubbell |
| Product Series |
Commercial Grade USB Charger |
| Family Series |
Hubbell Plugs & Receptacles, Commercial Grade USB Charger Series |
| Description |
RCPT DUP 20A 125V 5A 5V USB PORT AC BR |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Connection Type |
Duplex Receptacle |
| GFCI |
No |
| NEMA Configuration |
5-20R |
| Color |
Brown |
| Isolated Ground |
No |
| Special Properties |
Tamper Resistant |
| Approvals |
cUL |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.4 lbs |
USB20AC5
Hubbell Plugs & Receptacles, Commercial Grade USB Charger Series