Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Plugs & Receptacles
USB4I
Hubbell Plugs & Receptacles
USB CHRGR 4 PORT 5AMP 5 VOLT, IVORY
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
USB CHRGR 4 PORT 5AMP 5 VOLT, IVORY
Specifications
Specifications
| Manufacturer Part Number |
USB4I |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
USB CHRGR 4 PORT 5AMP 5 VOLT, IVORY |
| Voltage |
5 VDC |
| Current Rating |
5 A |
| Number of Ports |
4 |
| Color |
Ivory |
| Status Indicator |
Yes |
| Approvals |
cETL |
| Net Weight |
0.36 lbs |
| Gross Weight |
0.25 lbs |
USB4I
Hubbell Plugs & Receptacles