Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mencom Panel & Computer Interface Cables, PIC Cables Series
USBAB-06
Mencom Panel & Computer Interface Cables, PIC Cables Series
USB 2.0 FORM-A TO FORM-B 6ft.
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, PIC Cables Series
USB 2.0 FORM-A TO FORM-B 6ft.
PIC Cables Series Information
- Panel Interface Extension Cables
- IP66 Protection Rating
Specifications
Specifications
| Manufacturer Part Number |
USBAB-06 |
| Manufacturer |
Mencom |
| Product Series |
PIC Cables |
| Family Series |
Mencom Panel & Computer Interface Cables, PIC Cables Series |
| Description |
USB 2.0 FORM-A TO FORM-B 6ft. |
| Connection Type |
USB-A to USB-B |
| Connection Configuration |
Male to Male |
| Length |
6 ' |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
USBAB-06
Mencom Panel & Computer Interface Cables, PIC Cables Series