Series Information
| Manufacturer Part Number | USBB1PH25K6 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Wire & Cable |
| Description | 6P 1PH 600VAC/1000VDC BUSBAR |
| Type | Busbar |
| For Use With | Class CC and Midget Fuse Holder |
| Number of Poles | 6 |
| Approvals | UL |
| Net Weight | 0.079 lbs |
| Gross Weight | 0.079 lbs |