Series Information
| Manufacturer Part Number | USBB1PHEC |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Wire & Cable |
| Description | USBB 1-PH END CAP |
| For Use With | Class CC and Midget Fuse Holder |
| Number of Poles | 1 |
| Approvals | UL |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.011 lbs |