Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
USBB2 Bryant Electric Plugs & Receptacles, USB CHRGR 2 PORT 3A 5 V BROWN
USBB2 Bryant Electric Plugs & Receptacles, USB CHRGR 2 PORT 3A 5 V BROWN
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
USB CHRGR 2 PORT 3A 5 V BROWN
Specifications
Specifications
| Manufacturer Part Number |
USBB2 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Receptacles, 2-Port, 3A 5V DC, Brown |
| Current Rating |
15 A |
| Voltage |
125 VAC |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
5-15R |
| Color |
Brown |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0.25 lbs |
USBB2
Bryant Electric Plugs & Receptacles