Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
USBB8200I Bryant Electric Plugs & Receptacles, Recep, Dup, Hg, 15A 125V,3.8A 5V
MFG Item Number
USBB8200I
USBB8200I Bryant Electric Plugs & Receptacles, Recep, Dup, Hg, 15A 125V,3.8A 5V
MFG Item Number
USBB8200I
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Recep, Dup, Hg, 15A 125V,3.8A 5V
Specifications
Specifications
| Manufacturer Part Number |
USBB8200I |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Recep, Dup, Hg, 15A 125V,3.8A 5V Usb Iv |
| Current Rating |
15 A |
| Voltage |
125 VAC |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
5-15R |
| Color |
Ivory |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Special Properties |
Tamper Resistant |
| Approvals |
cULus |
| Comments |
Hospital Grade |
| Net Weight |
0 lbs |
| Gross Weight |
0.4 lbs |
USBB8200I
Bryant Electric Plugs & Receptacles