Series Information
| Family Series | Mersen Circuit Breakers |
|---|---|
| Manufacturer | Mersen |
| Manufacturer Part Number | USBBC1 |
| Description | FEEDER TERMINAL 115A 1000VAC/D |
| Accessory Type | Busbar |
| For Use With | Class CC and Midget Fuse holders |
| Max Voltage | 600 VAC |
| Approvals | IEC, UL |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.051 lbs |