Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Unitronics Programmable Logic Controllers
USC-P-B10
Unitronics Programmable Logic Controllers
MFG Item Number
USC-P-B10
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer Part Number |
USC-P-B10 |
| Manufacturer |
Unitronics |
| Family Series |
Unitronics Programmable Logic Controllers |
| Description |
UniStream CPU-FOR-PANEL |
| Voltage |
10.2-28.8 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Display Type |
Color Touchscreen |
| Communication |
CAN, RS-485 |
| Approvals |
CE, UL |
| Net Weight |
0.505 lbs |
| Gross Weight |
0.505 lbs |
USC-P-B10
Unitronics Programmable Logic Controllers