Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
USC02WLS
6-Pin female mating connector + 7
This item cannot be canceled or returned
Description
6-Pin female mating connector + 7
Specifications
Specifications
| Manufacturer |
Gefran |
| Family Series |
Gefran Miscellaneous |
| Manufacturer Part Number |
USC02WLS |
| Description |
6-Pin female mating connector + 7 foot cable USC02WLS |
| Net Weight |
0.21 lbs |
| Gross Weight |
0.26 lbs |
USC02WLS
Gefran Miscellaneous