Obsolete
Series Information
| Manufacturer Part Number | CFW080070THN4A1Z |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Drives |
| Description | Drive |
| Phase | 3 |
| HP (Constant Torque Rating) | 7.5 hp |
| HP (Variable Torque Rating) | 7.5 hp |
| Amps (Constant Torque Rating) | 7 A |
| Amps (Variable Torque Rating) | 7 A |
| Brake | DC Injection, Dynamic Braking Transistor Included |
| Closed Loop | Yes |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 4 |
| Motor Control-Max Level | Closed Loop Vector (Sensorless Vector), Closed Loop Voltage Vector, V/Hz (Scalar) |
| Mounting | Chassis Mount |
| Nominal Input Voltage | 575 VAC, 600 VAC |
| AC Voltage | 500-600 VAC |
| Frequency | 300 Hz |
| Frame Size | 6 |
| Enclosure | Protected Chassis |
| Dynamic Braking | Included |
| Height | 13.4 " |
| Width | 8.5 " |
| Depth | 8.5 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |