Obsolete
Series Information
| Manufacturer Part Number | CFW080160TDN4A1Z |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Drives |
| Description | Drive |
| Phase | 3 |
| HP (Constant Torque Rating) | 5 hp |
| HP (Variable Torque Rating) | 5 hp |
| Amps (Constant Torque Rating) | 16 A |
| Amps (Variable Torque Rating) | 16 A |
| Brake | DC Injection |
| Closed Loop | Yes |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 4X |
| Motor Control-Max Level | Closed Loop Vector (Sensorless Vector), Closed Loop Voltage Vector, V/Hz (Scalar) |
| Mounting | Chassis Mount |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Frequency | 300 Hz |
| Enclosure | Protected Chassis |
| Dynamic Braking | Not Included |
| Height | 10.4 " |
| Width | 6.5 " |
| Depth | 8.9 " |
| Net Weight | 11.06 lbs |
| Gross Weight | 11.06 lbs |