Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Socomec Panel Meters & Gauges, DigiBOX Series
USDBP01D50
Socomec Panel Meters & Gauges, DigiBOX Series
MFG Item Number
USDBP01D50
This item cannot be canceled or returned
Description
Panel Meters & Gauges, DigiBOX Series
DigiBOX Series Information
Specifications
Specifications
| Manufacturer Part Number |
USDBP01D50 |
| Manufacturer |
Socomec |
| Product Series |
DigiBOX |
| Family Series |
Socomec Panel Meters & Gauges, DigiBOX Series |
| Description |
DIGIBOX PRO 1 D ETHE |
| Communication |
Ethernet, RS485 |
| Display |
Yes |
| Enclosed |
Yes |
| Number of Circuits |
4 |
| Line Voltage |
5-575 VAC |
| Max Current Input |
0-6 A |
| Power Supply |
110-230 VAC |
| Number of Meter Points |
1 |
| NEMA Rating |
NEMA 1, NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
USDBP01D50
Socomec Panel Meters & Gauges, DigiBOX Series