Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
USF Series Information
| Manufacturer Part Number | 739071 |
|---|---|
| Manufacturer | Sealmaster |
| Product Series | USF |
| Family Series | Sealmaster Bearings, USF Series |
| Description | Three Bolt Flange Roller Bearing, 1.1875 In, Collar Mount (Set Screws) Locking, Cast Iron Housing, |
| Bearing Type | Three Bolt Flange |
| Seal Type | Standard Felt Seal |
| Locking | Collar Mount Set Screw |
| Shaft Diameter | 1.1875 " |
| Shaft Range | 1-1.49 |
| Material | Cast Iron |
| Insert Material | 52100 Steel, Black Oxide |
| Net Weight | 0.425 lbs |
| Gross Weight | 0.425 lbs |