Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
USF Series Information
| Manufacturer Part Number | 738500 |
|---|---|
| Manufacturer | Sealmaster |
| Product Series | USF |
| Family Series | Sealmaster Bearings, USF Series |
| Description | Four Bolt Flange Roller Bearing, 2 In, Collar Mount (Set Screws) Locking, Ductile Iron Housing, |
| Bearing Type | Four Bolt Flange |
| Seal Type | Standard Felt Seal |
| Locking | Collar Mount Set Screw |
| Shaft Diameter | 2 " |
| Shaft Range | 2-2.49 |
| Material | Ductile Iron |
| Insert Material | 52100 Steel, Black Oxide |
| Net Weight | 0.7125 lbs |
| Gross Weight | 0.7125 lbs |