Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
USFCE5000AE-203-C Sealmaster Bearings, USF Series, Piloted Flange Cartridge Roller
USFCE5000AE-203-C Sealmaster Bearings, USF Series, Piloted Flange Cartridge Roller
Item Number
USFCE5000AE-203-C
This item cannot be canceled or returned
Description
Piloted Flange Cartridge Roller
- Cast Iron Three Bolt Flange Housing
- Double Lip Contact Optional Seal
- Spherical Roller
- Setscrew Lock
Specifications
Specifications
| Manufacturer Part Number |
739017 |
| Manufacturer |
Sealmaster |
| Product Series |
USF |
| Family Series |
Sealmaster Bearings, USF Series |
| Description |
Piloted Flange Cartridge Roller Bearing, 2.188 In, Adapter Mount Locking, Ductile Iron Housing, |
| Bearing Type |
Piloted Flange Cartridge |
| Seal Type |
Double Lip Contact Seal |
| Locking |
Adapter Mount |
| Shaft Diameter |
2.188 " |
| Shaft Range |
2-2.49 |
| Material |
Ductile Iron |
| Insert Material |
52100 Steel, Black Oxide |
| Net Weight |
0.875 lbs |
| Gross Weight |
0.875 lbs |
USFCE5000AE-203-C
Sealmaster Bearings, USF Series