Series Information
| Manufacturer Part Number | USFM10MI |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | Mersen UltraSafe Fuse Modules USFM have a unique, compact design suited for use with 45mm wide IEC contactors. These modules also offer other features not found on other class CC and midget UltraSafe fuseholders such as an auxiliary contact option. |
| Current Rating | 30 A |
| Voltage | 600 V |
| Poles | 3 |
| Fuse Type | Midget |
| Connection Type | Pressure Connector |
| Mounting | DIN Rail |
| Approvals | CSA, UL |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.45 lbs |