USFMCCMI

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

USFMCCMI

Mersen Fuseblocks & Holders

USFMCCMI

Mersen Fuseblocks & Holders
CC USFM HOLDER CC MIC+IND
MFG Item Number
USFMCCMI
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
USFMCCMI
CC USFM HOLDER CC MIC+IND

Series Information

Specifications

Specifications
Manufacturer Part Number USFMCCMI
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Description Mersen UltraSafe Fuse Modules USFM have a unique, compact design suited for use with 45mm wide IEC contactors. These modules also offer other features not found on other class CC and midget UltraSafe fuseholders such as an auxiliary contact option.
Current Rating 30 A
Voltage 600 V
Poles 3
Fuse Type Class CC
Class CC
Connection Type Pressure Connector
Mounting DIN Rail
Composition Polyamide
Approvals CSA, UL
Net Weight 0.45 lbs
Gross Weight 0.45 lbs