USGCC2
Mersen Fuseblocks & Holders, USGCC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

USGCC2 Mersen Fuseblocks & Holders, USGCC Series, Fuse Holder 600VAC 600VDC Class CC

MFG Item Number
USGCC2

USGCC2 Mersen Fuseblocks & Holders, USGCC Series, Fuse Holder 600VAC 600VDC Class CC

MFG Item Number
USGCC2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, USGCC Series
Item #
USGCC2
Fuse Holder 600VAC 600VDC Class CC

USGCC Series Information


  • DIN‑rail mounting
  • Compact footprint
  • IP20 finger‑safe protection
  • Option visual blown fuse indicator
  • Environmentally conscious, RoHS compliant and lead free

Innovative UltraSafe class CC and midget fuseholders with screw‑less, spring pressure, wire termination technology. Mersen's new USGCC & USGM series fuseholders deliver the ultimate ease‑of‑use, time (labor) saving and reliable solution available in the marketplace. Mersen is the first manufacturer to offer screw‑less, spring pressure, wire termination technology into a power fuseholder, delivering the best of both technologies to its customers. Now you can experience the combined benefits of safety, ease‑of‑use, labor savings and reliability of UltraSafe fuseholders and spring pressure technology.

Videos

Specifications

Specifications
Manufacturer Part Number USGCC2
Manufacturer Mersen
Product Series USGCC
Family Series Mersen Fuseblocks & Holders, USGCC Series
Description Fuse Holder UltraSafe 600VAC 600VDC Class CC 30A 2-Pole Cage Clamp IP65
Current Rating 30 A
Voltage 600 V
Poles 2
Fuse Type Class CC
Class CC
Connection Type Pressure Connector
Mounting DIN Rail
Trip Indicator No
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals CSA, IEC, UL
Comments Watts Loss, 3W or less
Net Weight 0.28 lbs
Gross Weight 0.28 lbs