USGL-1000R21
Ilsco Terminal Blocks, USGL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

USGL-1000R21 Ilsco Terminal Blocks, USGL Series, AL LAY IN (1)1000-1/0 (2)9/16-

MFG Item Number
USGL-1000R21

USGL-1000R21 Ilsco Terminal Blocks, USGL Series, AL LAY IN (1)1000-1/0 (2)9/16-

MFG Item Number
USGL-1000R21
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, USGL Series
Item #
USGL-1000R21
AL LAY IN (1)1000-1/0 (2)9/16-

USGL Series Information


Specifications

Specifications
Manufacturer Part Number USGL-1000R21
Manufacturer Ilsco
Product Series USGL
Family Series Ilsco Terminal Blocks, USGL Series
Description AL LAY IN (1)1000-1/0 (2)9/16- 1-3/4 T UL
Number of Poles 1
Connection Type Screw Clamp
Wire Size Range 1/0 AWG-1,000 MCM
Wire Entry Position Side
Mounting Panel Mount
Hole Size 0.5 "
Approvals UL
Comments Lay-in multi-tap connector
Net Weight 0 lbs
Gross Weight 1.116 lbs