USGL-350R21
Ilsco Terminal Blocks, USGL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

USGL-350R21

Ilsco Terminal Blocks, USGL Series

USGL-350R21

Ilsco Terminal Blocks, USGL Series
AL LAY IN (1)350-6 (2)9/16-1-3 /4
MFG Item Number
USGL-350R21
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, USGL Series
Item #
USGL-350R21
AL LAY IN (1)350-6 (2)9/16-1-3 /4

USGL Series Information


Specifications

Specifications
Manufacturer Part Number USGL-350R21
Manufacturer Ilsco
Product Series USGL
Family Series Ilsco Terminal Blocks, USGL Series
Description AL LAY IN (1)350-6 (2)9/16-1-3 /4 UL
Number of Poles 1
Connection Type Screw Clamp
Wire Size Range 6 AWG-350 MCM
Wire Entry Position Side
Mounting Panel Mount
Hole Size 0.5 "
Approvals UL
Comments Lay-in multi-tap connector
Net Weight 0 lbs
Gross Weight 0.591 lbs