USGL-600R42
Ilsco Terminal Blocks, USGL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

USGL-600R42

Ilsco Terminal Blocks, USGL Series

USGL-600R42

Ilsco Terminal Blocks, USGL Series
AL LAY IN (2)600-2 (4)9/16-1-3 /4
MFG Item Number
USGL-600R42
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, USGL Series
Item #
USGL-600R42
AL LAY IN (2)600-2 (4)9/16-1-3 /4

USGL Series Information


Specifications

Specifications
Manufacturer Part Number USGL-600R42
Manufacturer Ilsco
Product Series USGL
Family Series Ilsco Terminal Blocks, USGL Series
Description AL LAY IN (2)600-2 (4)9/16-1-3 /4 UL
Number of Poles 2
Connection Type Screw Clamp
Wire Size Range 2 AWG-600 MCM
Wire Entry Position Side
Mounting Panel Mount
Hole Size 0.5 "
Approvals UL
Comments Lay-in multi-tap connector
Net Weight 0 lbs
Gross Weight 1.347 lbs