Series Information
| Manufacturer Part Number | USGM3IN |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | Fuse Holder UltraSafe 600VAC 600VDC Midget 30A 3-Pole+N LED Cage Clamp IP65 |
| Current Rating | 30 A |
| Voltage | 600 V |
| Poles | 3 |
| Fuse Type | Midget |
| Mounting | DIN Rail |
| Composition | Polyamide |
| Approvals | CSA, UL |
| Net Weight | 0.43 lbs |
| Gross Weight | 0.43 lbs |