USI-120TC
Federal Signal Visual Signaling Devices, USI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

USI-120TC

Federal Signal Visual Signaling Devices, USI Series

USI-120TC

Federal Signal Visual Signaling Devices, USI Series
UNISTAT TRI-COLOR SINGLE-HIGH 120VAC
MFG Item Number
USI-120TC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, USI Series
Item #
USI-120TC
UNISTAT TRI-COLOR SINGLE-HIGH 120VAC

USI Series Information

  • 24 VAC/VDC or 120 VAC
  • Tri or Quad Color
  • 100,000 Hour LED Lamp Life
  • PLC Compatible
  • Pipe or Surface Mounted
The UniStat is an LED (light emitting diode) based, multi‑color, single‑high status indicator.

Using the latest die level LED technology, this unique status indicator can produce three colors (Amber, Green and Red) or four colors (amber, blue, green and red) from a single light source.

Ideal for OEM applications, the UniStat is compact, attractive, and easy to install. The low profile UniStat produces as much light as its much larger competitors.

The UniStat offers a choice of four integrated flash patterns ‑ steady‑burn, slow flash, strobe flash and SimuStrobe. SimuStrobe simulates the attention‑getting flash rate of a strobe light but with a much more color‑rich output. The user can choose a total of 12 possible flash/color combinations in the tri‑color models and 16 in the quad‑color models.

When the application calls for an increased sense of urgency, specify the model USIS with an integrated piezo sounder. Producing 60dB @ 10 feet, the USIS is the ideal attention getter in process control applications.

Like the multi‑level, multi‑color, multi‑lamp Microstat™, the UniStat is rated Type 4X (models with sounder are rated Type1). Each model arrives pre‑assembled and ready to surface mount or 3/4‑inch pipe mount. Options for the UniStat include pipe mount extensions (4",16", & 32"), a wall mount bracket and a tulip mount base.

Specifications

Specifications
Manufacturer Part Number USI-120TC
Manufacturer Federal Signal
Product Series USI
Family Series Federal Signal Visual Signaling Devices, USI Series
Description UniStat LED Status Indicator, 120VAC, Tri-Color Amber, Green and Red - Available in 24VDC and 120VAC. Tri- or quad-color models. 50,000 hour vibration resistant LED light source. Available with built-in sounder Model USIS. Surface mount and
Number of Tiers 1
Voltage 120 VAC
Nominal Voltage 120 VAC
Function Flashing, Non-Flashing
Lamp Type LED
Audible Alarm None
Stack Configuration Multi Colored LED
Mounting Pipe, Surface
Approvals cUL, UL
Protection Rating IP66
Net Weight 0.7 lbs
Gross Weight 0.7 lbs
Alternatives
FB2LED-QC-120-240
FB2LED-QC-120-240
Federal Signal