Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sealmaster Bearings, USI Series
USI5000-115-C
Sealmaster Bearings, USI Series
Roller Bearing Insert Roller
Item Number
USI5000-115-C
This item cannot be canceled or returned
Description
Roller Bearing Insert Roller
- Insert Bearing Housing
- Double Lip Contact Optional Seal
- Spherical Roller
- Setscrew Lock
Specifications
Specifications
| Manufacturer Part Number |
737479 |
| Manufacturer |
Sealmaster |
| Product Series |
USI |
| Family Series |
Sealmaster Bearings, USI Series |
| Description |
Roller Bearing Insert Roller Bearing, 1.9375 In, Single Collar Set Screw Locking, No Housing, |
| Bearing Type |
Bearing Insert |
| Seal Type |
Single Lip Contact Seal |
| Locking |
Single Collar Set Screw |
| Shaft Diameter |
1.9375 " |
| Shaft Range |
1.5-1.99 |
| Insert Material |
52,100 Steel, Black Oxide |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
USI5000-115-C
Sealmaster Bearings, USI Series