USIX Series Information
| Manufacturer Part Number | USIX-120QC |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | USIX |
| Family Series | Federal Signal Visual Signaling Devices, USIX Series |
| Description | UniStat Hazardous Location LED Status Indicator, 120VAC, Quad-Color Amber, Blue, Green and Red - Available in 24VDC and 120VAC. Tri or quad-color models. 50,000 hour, vibration-resistant LED light source. Surface mount. PLC compatible. Type 4X, IP66 |
| Operation | Continuous, Flashing, Strobe |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Color | Multicolor |
| Lamp Type | LED |
| Mounting | Surface |
| Hazardous Location | Yes |
| Explosion Proof | No |
| Current Rating | 0.058 A |
| Operating Temperature | -40-150 °F |
| NEMA Rating | NEMA 4X |
| Protection Rating | IP66, IP69K |
| Approvals | cUL, UL |
| Net Weight | 2.53 lbs |
| Gross Weight | 2.53 lbs |