USM1HEL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
USM1HEL Mersen Fuseblocks & Holders, Fuse Holder 600VAC 600VDC Midget 30A
MFG Item Number
USM1HEL

USM1HEL Mersen Fuseblocks & Holders, Fuse Holder 600VAC 600VDC Midget 30A

MFG Item Number
USM1HEL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
USM1HEL
Fuse Holder 600VAC 600VDC Midget 30A

Series Information

Specifications

Specifications
Manufacturer Part Number USM1HEL
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Description Fuse Holder UltraSafe 600VAC 600VDC Midget 30A 1-Pole IP65
Current Rating 30 A
Voltage 600 V
Poles 1
Fuse Type Midget
Connection Type Pressure Connector
Mounting DIN Rail
Composition Polyamide
Approvals CSA, UL
Net Weight 0.156 lbs
Gross Weight 0.14 lbs