Series Information
| Manufacturer Part Number | USM1I-AC120 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | Fuseholder, 120VAC,30A,1P W/Ind Midget ULT, M214969 |
| Current Rating | 30 A |
| Voltage | 120 V |
| Poles | 1 |
| Fuse Type | Midget |
| Connection Type | Pressure Connector |
| Mounting | DIN Rail |
| Composition | Polyamide |
| Approvals | CSA, UL |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.1 lbs |