Series Information
| Manufacturer Part Number | USM1I-DC1000 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | Mersen UltraSafe modular fuseholders introduce a new level of safety for class CC and midget fuses up to 30 amperes. UltraSafe fuseholders qualify as finger safe under IEC and DIN standards to an IP20 grade of protection, including fuse changing |
| Current Rating | 30 A |
| Voltage | 600 V |
| Poles | 1 |
| Fuse Type | Midget |
| Connection Type | Pressure Connector |
| Mounting | DIN Rail |
| Composition | Polyamide |
| Approvals | CSA, UL |
| Net Weight | 0.135 lbs |
| Gross Weight | 0.14 lbs |