Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
USM3I Mersen Fuseblocks & Holders, USM Series, Fuse Holder 600VAC 600VDC Midget 30A
USM3I Mersen Fuseblocks & Holders, USM Series, Fuse Holder 600VAC 600VDC Midget 30A
Description
Fuseblocks & Holders, USM Series
Fuse Holder 600VAC 600VDC Midget 30A
32 Amps 690 Volts 1~4 Pole DIN Rail Mount Box Lug Terminals Shawmut USM series are ULTRASAFE holders and they qualify as "finger safe" under IEC and DIN standards all the way up to an IP20 grade of protection. They are available with or without blown‑fuse indicators in each pole.
Specifications
Specifications
Manufacturer Part Number
USM3I
Manufacturer
Mersen
Product Series
USM
Family Series
Mersen Fuseblocks & Holders, USM Series
Description
Fuse Holder UltraSafe 600VAC 600VDC Midget 30A 3-Pole LED Pressure Plate IP65
Current Rating
30 A
Voltage
690 V
Poles
3
Fuse Type
Midget
Connection Type
Pressure Connector
Mounting
DIN Rail
Trip Indicator
Yes
Reinforced
No
Enclosed
Yes
Touch Safe
Yes
Approvals
CSA, IEC, UL
Net Weight
0.43 lbs
Gross Weight
0.43 lbs
USM3I
Mersen Fuseblocks & Holders, USM Series