Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Unitronics Programmable Logic Controllers
USP-070-C10
Unitronics Programmable Logic Controllers
Cloud Built-In, UniStream 7 HMI PANEL
MFG Item Number
USP-070-C10
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Cloud Built-In, UniStream 7 HMI PANEL
Specifications
Specifications
Manufacturer Part Number
USP-070-C10
Manufacturer
Unitronics
Family Series
Unitronics Programmable Logic Controllers
Description
Cloud Built-In, UniStream 7 HMI PANEL Requires USC-P-B10
(NOTE: Must order USC-P-B10 and any needed IO separately. See the PLC - UniStream Tab of the price list)
Voltage
10.2-28.8 VDC
Nominal Voltage
12 VDC, 24 VDC
Display Type
Color Touchscreen
Communication
Ethernet
Embedded Ethernet
Yes
Comments
HMI Panel
Net Weight
0 lbs
Gross Weight
0 lbs
USP-070-C10
Unitronics Programmable Logic Controllers