Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Unitronics Programmable Logic Controllers
USP-156-B10
Unitronics Programmable Logic Controllers
UniStream 15.6 HMI PANEL (must order U
MFG Item Number
USP-156-B10
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
UniStream 15.6 HMI PANEL (must order U
Specifications
Specifications
| Manufacturer Part Number |
USP-156-B10 |
| Manufacturer |
Unitronics |
| Family Series |
Unitronics Programmable Logic Controllers |
| Description |
UniStream 15.6 HMI PANEL (must order USC-P-B10) |
| Voltage |
10.2-28.8 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Display Type |
Color Touchscreen |
| Communication |
Ethernet |
| Embedded Ethernet |
Yes |
| Comments |
HMI Panel |
| Net Weight |
8.06 lbs |
| Gross Weight |
8.06 lbs |
USP-156-B10
Unitronics Programmable Logic Controllers