USPA-350SS-DB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

USPA-350SS-DB

Ilsco Terminals, USPA Series

USPA-350SS-DB

Ilsco Terminals, USPA Series
AL MEC INS (A)350-10(B)350-10 UL
MFG Item Number
USPA-350SS-DB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, USPA Series
Item #
USPA-350SS-DB
AL MEC INS (A)350-10(B)350-10 UL

USPA Series Information


Specifications

Specifications
Manufacturer Part Number USPA-350SS-DB
Manufacturer Ilsco
Product Series USPA
Family Series Ilsco Terminals, USPA Series
Description AL MEC INS (A)350-10(B)350-10 UL CSA
Connection Type Push-In
Max Voltage 600 V
Wire Size Range 10 AWG-350 kcmil
Color Black
Material EPDM Rubber
Direct Burial Yes
Special Properties Water Resistant
Approvals CSA, UL
Net Weight 0.505 lbs
Gross Weight 0.505 lbs