Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Yaskawa Braking Resistors, USR Series
USR000022
Yaskawa Braking Resistors, USR Series
DB RESISTOR, 200 OHMS, 250W,
MFG Item Number
USR000022
This item cannot be canceled or returned
Description
Braking Resistors, USR Series
DB RESISTOR, 200 OHMS, 250W,
Specifications
Specifications
| Manufacturer Part Number |
USR000022 |
| Manufacturer |
Yaskawa |
| Product Series |
USR |
| Family Series |
Yaskawa Braking Resistors, USR Series |
| Description |
DB RESISTOR, 200 OHMS, 250W, 10pct., 12in.L x 5in.W x 5in.H |
| Ohms |
200 Ohm |
| Wattage |
250 W |
| Nominal Height |
5 " |
| Nominal Width |
13 " |
| Nominal Depth |
5 " |
| Comments |
Single Resistor, GCE1 Enclosure |
| Net Weight |
6.16 lbs |
| Gross Weight |
7.95 lbs |
USR000022
Yaskawa Braking Resistors, USR Series