USR000023
Yaskawa Braking Resistors, USR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

USR000023

Yaskawa Braking Resistors, USR Series

USR000023

Yaskawa Braking Resistors, USR Series
DB RESISTOR. 10pct. DUTY CYCLE, 100
MFG Item Number
USR000023
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, USR Series
Item #
USR000023
DB RESISTOR. 10pct. DUTY CYCLE, 100

USR Series Information

Specifications

Specifications
Manufacturer Part Number USR000023
Manufacturer Yaskawa
Product Series USR
Family Series Yaskawa Braking Resistors, USR Series
Description DB RESISTOR. 10pct. DUTY CYCLE, 100 OHM, 250W
Ohms 100 Ohm
Wattage 250 W
Nominal Height 5 "
Nominal Width 13 "
Nominal Depth 5 "
Approvals CE, cUL, UL
Net Weight 6.02 lbs
Gross Weight 6.02 lbs