USR000025
Yaskawa Braking Resistors, USR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
USR000025 Yaskawa Braking Resistors, USR Series, DB RESISTOR, 40 OHMS, 846W, 10pct.,
MFG Item Number
USR000025

USR000025 Yaskawa Braking Resistors, USR Series, DB RESISTOR, 40 OHMS, 846W, 10pct.,

MFG Item Number
USR000025
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, USR Series
Item #
USR000025
DB RESISTOR, 40 OHMS, 846W, 10pct.,

USR Series Information

Specifications

Specifications
Manufacturer Part Number USR000025
Manufacturer Yaskawa
Product Series USR
Family Series Yaskawa Braking Resistors, USR Series
Description DB RESISTOR, 40 OHMS, 846W, 10pct., 12in.L x 7in.W x 5in.H
Ohms 40 Ohm
Wattage 846 W
Nominal Height 5 "
Nominal Width 13 "
Nominal Depth 7 "
Comments Single Resistor, GCE2 Enclosure
Net Weight 8.96 lbs
Gross Weight 9.1 lbs