Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Yaskawa Braking Resistors, USR Series
USR000033
Yaskawa Braking Resistors, USR Series
DB RESISTOR, 400 OHMS, 350W, 10pct.,
MFG Item Number
USR000033
This item cannot be canceled or returned
Description
Braking Resistors, USR Series
DB RESISTOR, 400 OHMS, 350W, 10pct.,
Specifications
Specifications
| Manufacturer Part Number |
USR000033 |
| Manufacturer |
Yaskawa |
| Product Series |
USR |
| Family Series |
Yaskawa Braking Resistors, USR Series |
| Description |
DB RESISTOR, 400 OHMS, 350W, 10pct., 12in.L x 7in.W x 5in.H |
| Ohms |
400 Ohm |
| Wattage |
500 W |
| Nominal Height |
5 " |
| Nominal Width |
13 " |
| Nominal Depth |
5 " |
| Approvals |
CE, cUL, EAC, KC, RCM, UL |
| Comments |
240 V |
| Net Weight |
6 lbs |
| Gross Weight |
6 lbs |
USR000033
Yaskawa Braking Resistors, USR Series