Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
USR000034 Yaskawa Braking Resistors, USR Series, DB Resistor, 250 Ohm, 350 Watt,
MFG Item Number
USR000034
USR000034 Yaskawa Braking Resistors, USR Series, DB Resistor, 250 Ohm, 350 Watt,
MFG Item Number
USR000034
Description
Braking Resistors, USR Series
DB Resistor, 250 Ohm, 350 Watt,
Specifications
Specifications
| Manufacturer Part Number |
USR000034 |
| Manufacturer |
Yaskawa |
| Product Series |
USR |
| Family Series |
Yaskawa Braking Resistors, USR Series |
| Description |
DB Resistor, 250 Ohm, 350 Watt, 10pct. Tol, 12in.Lx7in.Wx5in.H |
| Ohms |
250 Ohm |
| Wattage |
500 W |
| Nominal Height |
5 " |
| Nominal Width |
13 " |
| Nominal Depth |
5 " |
| Comments |
Single Resistor, GCE1 Enclosure |
| Net Weight |
6.14 lbs |
| Gross Weight |
7.5 lbs |
USR000034
Yaskawa Braking Resistors, USR Series