Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Yaskawa Braking Resistors, USR Series
USR000037
Yaskawa Braking Resistors, USR Series
DB RESISTOR. 10pct. DUTY CYCLE, 75 OHM,
MFG Item Number
USR000037
This item cannot be canceled or returned
Description
Braking Resistors, USR Series
DB RESISTOR. 10pct. DUTY CYCLE, 75 OHM,
Specifications
Specifications
| Manufacturer Part Number |
USR000037 |
| Manufacturer |
Yaskawa |
| Product Series |
USR |
| Family Series |
Yaskawa Braking Resistors, USR Series |
| Description |
DB RESISTOR. 10pct. DUTY CYCLE, 75 OHM, 1050W |
| Ohms |
75 Ohm |
| Wattage |
1,050 W |
| Nominal Height |
5 " |
| Nominal Width |
13 " |
| Nominal Depth |
10 " |
| Comments |
Single Resistor, GCE3 Enclosure |
| Net Weight |
11.24 lbs |
| Gross Weight |
11.24 lbs |
USR000037
Yaskawa Braking Resistors, USR Series