USR000038
Yaskawa Braking Resistors, USR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
USR000038 Yaskawa Braking Resistors, USR Series, DB RESISTOR, 50 OHMS, 1600W, 10pct.,
MFG Item Number
USR000038

USR000038 Yaskawa Braking Resistors, USR Series, DB RESISTOR, 50 OHMS, 1600W, 10pct.,

MFG Item Number
USR000038
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, USR Series
Item #
USR000038
DB RESISTOR, 50 OHMS, 1600W, 10pct.,

USR Series Information

Specifications

Specifications
Manufacturer Part Number USR000038
Manufacturer Yaskawa
Product Series USR
Family Series Yaskawa Braking Resistors, USR Series
Description DB RESISTOR, 50 OHMS, 1600W, 10pct., 12in.L x 13in.W x 5in.H
Ohms 50 Ohm
Wattage 1,600 W
Nominal Height 5 "
Nominal Width 13 "
Nominal Depth 13 "
Comments Single Resistor, GCE4 Enclosure
Net Weight 14.36 lbs
Gross Weight 16.475 lbs