Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
USR000039 Yaskawa Braking Resistors, USR Series, DB RESISTOR, 40 OHMS, 2050W, 10pct.,
MFG Item Number
USR000039
USR000039 Yaskawa Braking Resistors, USR Series, DB RESISTOR, 40 OHMS, 2050W, 10pct.,
MFG Item Number
USR000039
This item cannot be canceled or returned
Description
Braking Resistors, USR Series
DB RESISTOR, 40 OHMS, 2050W, 10pct.,
Specifications
Specifications
| Manufacturer Part Number |
USR000039 |
| Manufacturer |
Yaskawa |
| Product Series |
USR |
| Family Series |
Yaskawa Braking Resistors, USR Series |
| Description |
DB RESISTOR, 40 OHMS, 2050W, 10pct., 12:L x 16in.W x 5in.H |
| Ohms |
40 Ohm |
| Wattage |
2,050 W |
| Nominal Height |
5 " |
| Nominal Width |
20 " |
| Nominal Depth |
10 " |
| Comments |
Single Resistor, GCE6 Enclosure |
| Net Weight |
17.8125 lbs |
| Gross Weight |
20.1875 lbs |
USR000039
Yaskawa Braking Resistors, USR Series