USR000066
Yaskawa Braking Resistors, USR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

USR000066

Yaskawa Braking Resistors, USR Series

USR000066

Yaskawa Braking Resistors, USR Series
Resistor
MFG Item Number
USR000066
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, USR Series
Item #
USR000066
Resistor

USR Series Information

Specifications

Specifications
Manufacturer Part Number USR000066
Manufacturer Yaskawa
Product Series USR
Family Series Yaskawa Braking Resistors, USR Series
Description Resistor
Ohms 20 Ohm
Wattage 4,775 W
Nominal Height 5 "
Nominal Width 27 "
Nominal Depth 10 "
Approvals CE, cUL, EAC, KC, RCM, UL
Comments 480 V
Net Weight 0 lbs
Gross Weight 0 lbs