Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
USRB Series Information
| Manufacturer Part Number | 737015 |
|---|---|
| Manufacturer | Sealmaster |
| Product Series | USRB |
| Family Series | Sealmaster Bearings, USRB Series |
| Description | Two Bolt Pillow Block Roller Bearing, 1.9375 In, Collar Mount (Set Screws) Locking, Cast Iron |
| Bearing Type | Two Bolt Pillow Block |
| Seal Type | Double Lip Contact Seal |
| Locking | Collar Mount Set Screw |
| Shaft Diameter | 1.9375 " |
| Shaft Range | 1.5-1.99 |
| Material | Cast Iron |
| Insert Material | 52100 Steel, Black Oxide |
| Net Weight | 0.48 lbs |
| Gross Weight | 0.48 lbs |