Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sealmaster Bearings, USRB Series
USRB5522A-315
Sealmaster Bearings, USRB Series
Four Bolt Pillow Block Roller
Item Number
USRB5522A-315
This item cannot be canceled or returned
Description
Four Bolt Pillow Block Roller
- Cast Iron Top Two Bolt Pillow Block Housing
- Double Lip Contact Optional Seal
- Spherical Roller
- Setscrew Lock
Specifications
Specifications
| Manufacturer Part Number |
739801 |
| Manufacturer |
Sealmaster |
| Product Series |
USRB |
| Family Series |
Sealmaster Bearings, USRB Series |
| Description |
Four Bolt Pillow Block Roller Bearing, 3.938 In, Adapter Mount Locking, Ductile Iron Housing, |
| Bearing Type |
Four Bolt Pillow Block |
| Seal Type |
Standard Felt Seal |
| Locking |
Adapter Mount |
| Shaft Diameter |
3.938 " |
| Shaft Range |
3.5-3.99 |
| Material |
Ductile Iron |
| Insert Material |
52100 Steel, Black Oxide |
| Net Weight |
5.5213 lbs |
| Gross Weight |
5.5213 lbs |
USRB5522A-315
Sealmaster Bearings, USRB Series