Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
USRB5534AE-515 Sealmaster Bearings, USRB Series, Four Bolt Pillow Block Roller
USRB5534AE-515 Sealmaster Bearings, USRB Series, Four Bolt Pillow Block Roller
Item Number
USRB5534AE-515
This item cannot be canceled or returned
Description
Four Bolt Pillow Block Roller
- Cast Iron Top Two Bolt Pillow Block Housing
- Double Lip Contact Optional Seal
- Spherical Roller
- Setscrew Lock
Specifications
Specifications
| Manufacturer Part Number |
738316 |
| Manufacturer |
Sealmaster |
| Product Series |
USRB |
| Family Series |
Sealmaster Bearings, USRB Series |
| Description |
Four Bolt Pillow Block Roller Bearing, 5.9375 In, Adapter Mount Locking, Cast Iron Housing, |
| Bearing Type |
Four Bolt Pillow Block |
| Seal Type |
Standard Felt Seal |
| Locking |
Adapter Mount |
| Shaft Diameter |
5.9375 " |
| Shaft Range |
5-5.99 |
| Material |
Cast Iron |
| Insert Material |
52100 Steel, Black Oxide |
| Net Weight |
17.905 lbs |
| Gross Weight |
17.905 lbs |
USRB5534AE-515
Sealmaster Bearings, USRB Series