USTH131A123CH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

USTH131A123CH Eaton Electrical Boxes, MtrSkt, 20A, Ringless, 13-Jaw, UG

MFG Item Number
USTH131A123CH

USTH131A123CH Eaton Electrical Boxes, MtrSkt, 20A, Ringless, 13-Jaw, UG

MFG Item Number
USTH131A123CH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
USTH131A123CH
MtrSkt, 20A, Ringless, 13-Jaw, UG

Series Information

Specifications

Specifications
Manufacturer Part Number USTH131A123CH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, Instrument rated socket, 20A, Under, Solid top, 13-jaw, 3-ph, Factory wired test switch, 4-wire, 600 Vac
Current Rating 20 A
Service UG
Bypass None
Voltage 600 VAC
Phase Three Phase
Approvals UL
Net Weight 24 lbs
Gross Weight 24 lbs