USTH61A195CH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
USTH61A195CH Eaton Electrical Boxes, SKT/SW 20A, 6T, ST
MFG Item Number
USTH61A195CH

USTH61A195CH Eaton Electrical Boxes, SKT/SW 20A, 6T, ST

MFG Item Number
USTH61A195CH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
USTH61A195CH
SKT/SW 20A, 6T, ST

Series Information

Specifications

Specifications
Manufacturer Part Number USTH61A195CH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, Instrument rated socket, 20A, Under, Solid top, Six-jaw, 1-ph, Factory wired test switch, 3-wire, Ringless, 600 Vac
Current Rating 20 A
Service UG
Bypass None
Voltage 600 VAC
Phase Single Phase
Approvals UL
Net Weight 25 lbs
Gross Weight 25 lbs