USTS132C101CH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
USTS132C101CH Eaton Electrical Boxes, MtrSkt, 20A, Ringless, 13-Jaw, OH/UG
MFG Item Number
USTS132C101CH

USTS132C101CH Eaton Electrical Boxes, MtrSkt, 20A, Ringless, 13-Jaw, OH/UG

MFG Item Number
USTS132C101CH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
USTS132C101CH
MtrSkt, 20A, Ringless, 13-Jaw, OH/UG

Series Information

Specifications

Specifications
Manufacturer Part Number USTS132C101CH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, Instrument rated socket, 20A, Over/under, 3-5/16 inch hub cover plate, 13-jaw, Factory wired test switch, 600 Vac, Iowa approved
Current Rating 20 A
Service OH, UG
Bypass None
Voltage 600 VAC
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs